Ultrasonic Insert, M4x0.70mm, Taper, PK100

VALUE BRAND| Zoro #: G1944013| Mfr #: 1GRL6

$8.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944013 Mfr #: 1GRL6
Installation: With Ultrasonic Horn or Heat DriverThread Type: Metric
Item: Ultrasonic InsertMaterial: Brass
Application: For Use in ThermoplasticsType: Tapered
Internal Thread Size: M4 x 0.70mmLength: 5/16"
Number of Vanes: 2Tapered End Dia.: 0.208"
Large End Dia.: 0.234"Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size M4x0.70mm, Thread Type Metric, Length 5/16 In, Large End Dia 0.234 In, Tapered End Dia 0.208 In, Number of Vanes 2, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.