Ultrasonic Insert, M5x0.80mm, Tapered, PK50

VALUE BRAND| Zoro #: G1697656| Mfr #: 1GPL1

$4.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Installation: With Ultrasonic Horn or Heat Driver
Material: Brass
Type: Tapered
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1697656 Mfr #: 1GPL1
Installation: With Ultrasonic Horn or Heat DriverMaterial: Brass
Type: TaperedInternal Thread Size: M5 x 0.80mm
Application: For Use in ThermoplasticsThread Type: Metric
Tapered End Dia.: 0.303"Large End Dia.: 0.315"
Package Quantity: 50Length: 17/64"
Item: Ultrasonic InsertNumber of Vanes: 1
Country of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size M5x0.80mm, Thread Type Metric, Length 17/64 In, Large End Dia 0.315 In, Tapered End Dia 0.303 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50

Product Reviews