Ultrasonic Insert, M6x1mm, Tapered, PK50

VALUE BRAND| Zoro #: G1443285| Mfr #: 1GPL2

$8.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1443285 Mfr #: 1GPL2
Item: Ultrasonic InsertType: Tapered
Application: For Use in ThermoplasticsInstallation: With Ultrasonic Horn or Heat Driver
Thread Type: MetricMaterial: Brass
Length: 19/64"Number of Vanes: 1
Tapered End Dia.: 0.349"Large End Dia.: 0.363"
Internal Thread Size: M6 x 1mmCountry of Origin (subject to change): Taiwan

Product Description

Ultrasonic Insert, Tapered, Brass, Internal Thread Size M6x1mm, Thread Type Metric, Length 19/64 In, Large End Dia 0.363 In, Tapered End Dia 0.349 In, Number of Vanes 1, For Use in Thermoplastics, Installation With Ultrasonic Horn or Heat Driver, Package Quantity 50
Save 15%. Sign up for Z-mail.