*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Umbrella, 46 In, Black

VALUE BRAND| Zoro #: G1973377| Mfr #: 3GRR8

$24.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arc Dimension: 46"
Item: Umbrella
Includes: Wrist Strap and Sleeve Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973377 Mfr #: 3GRR8
Arc Dimension: 46"Item: Umbrella
Includes: Wrist Strap and Sleeve CoverFeatures: Push Button Open and Close
Color: BlackMaterial: Nylon
Open Dia.: 40"Closed Length: 16-3/4"
Country of Origin (subject to change): China

Description

Umbrella, Arc Dimension 46 In., Black, Open Dia. 40 In., Nylon, Closed Length 16-3/4 In., Push Button Open and Close, Includes Wrist Strap and Sleeve Cover

Reviews