20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Umbrella, 46 In, Brown

VALUE BRAND| Zoro #: G1951555| Mfr #: 3GRT1

$21.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951555 Mfr #: 3GRT1
Includes: Wrist Strap and Sleeve CoverArc Dimension: 46"
Open Dia.: 40"Item: Umbrella
Features: Push Button Open and CloseMaterial: Nylon
Closed Length: 16-3/4"Color: Brown
Country of Origin (subject to change): China

Product Description

Umbrella, Arc Dimension 46 In., Brown, Open Dia. 40 In., Nylon, Closed Length 16-3/4 In., Push Button Open and Close, Includes Wrist Strap and Sleeve Cover
Save 15%. Sign up for Z-mail.