Unassembled Locker, Ventilated, W 12, D 18

VALUE BRAND| Zoro #: G0866537| Mfr #: 2HFL5

$223.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0866537 Mfr #: 2HFL5
Assembled/Unassembled: UnassembledOverall Height: 78"
Finish: Powder CoatedItem: Wardrobe Locker
Material: Cold Rolled SteelOverall Depth: 18"
Locker Door Type: VentilatedOpening Depth: 17"
Opening Width: 9"Handle Type: Recessed Steel
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksLock Type: Accommodates Built-In Combination Lock, Built-In Cylinder Lock and/or Padlock
Locker Configuration: (1) Wide, (2) OpeningsOpening Height: 33-3/4"
Legs: 6"Tier: Two
Overall Width: 12"Color: Tan
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (2) Openings, Two Tier, Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks, Opening Width 9 In., Opening Depth 17 In., Opening Height 33-3/4 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Powder Coat Finish, Legs 6 In., Handle Type Recessed Steel

Product Reviews

Save 15%. Sign up for Z-mail.