Unassembled Locker, W 12, D 12, H 78, Gray

VALUE BRAND| Zoro #: G1723872| Mfr #: 2HFJ6

$165.31 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Finish: Powder Coated
Handle Type: Recessed Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1723872 Mfr #: 2HFJ6
Overall Height: 78"Assembled/Unassembled: Unassembled
Finish: Powder CoatedMaterial: Cold rolled steel
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksOpening Width: 9"
Color: GrayOpening Depth: 11"
Opening Height: 33-3/4"Legs: Included
Tier: TwoOverall Width: 12"
Overall Depth: 12"Item: Wardrobe Locker
Locker Door Type: LouveredIncludes: Hat shelf
Locker Configuration: (1) Wide, (2) OpeningsHandle Type: Recessed Steel
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (2) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 11 In., Opening Height 33-3/4 In., Overall Width 12 In., Overall Depth 12 In., Overall Height 78 In., Color Gray, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf

Product Reviews