Unassembled Locker, W 12, D 12, H 78, Tan

VALUE BRAND| Zoro #: G1156057| Mfr #: 2HFJ7

$202.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1156057 Mfr #: 2HFJ7
Overall Height: 78"Finish: Powder Coated
Material: Cold Rolled SteelAssembled/Unassembled: Unassembled
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksOpening Depth: 11"
Opening Height: 33-3/4"Legs: Included
Tier: TwoOverall Width: 12"
Overall Depth: 12"Item: Wardrobe Locker
Locker Door Type: LouveredIncludes: Hat Shelf
Locker Configuration: (1) Wide, (2) OpeningsHandle Type: Recessed Steel
Opening Width: 9"Color: Tan
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (2) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 11 In., Opening Height 33-3/4 In., Overall Width 12 In., Overall Depth 12 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf

Product Reviews

Save 15%. Sign up for Z-mail.