JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Unassembled Locker, W 12, D 18, H 78, Gray

VALUE BRAND| Zoro #: G0845792| Mfr #: 2HFK1

$217.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845792 Mfr #: 2HFK1
Assembled/Unassembled: UnassembledMaterial: Cold Rolled Steel
Finish: Powder CoatedOverall Height: 78"
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksOpening Height: 33-3/4"
Legs: IncludedTier: Two
Overall Width: 12"Overall Depth: 18"
Item: Wardrobe LockerLocker Door Type: Louvered
Includes: Hat shelfLocker Configuration: (1) Wide, (2) Openings
Handle Type: Recessed SteelOpening Width: 9"
Color: GrayOpening Depth: 17"
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (2) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 17 In., Opening Height 33-3/4 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Color Gray, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf

Product Reviews

Save 15%. Sign up for Z-mail.