Unassembled Locker, W 12, D 18, H 78, Tan

VALUE BRAND |Zoro #: G1827332|Mfr #: 2HFK2

$241.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827332 Mfr #: 2HFK2
Overall Height: 78"Finish: Powder Coated
Material: Cold Rolled SteelAssembled/Unassembled: Unassembled
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksTier: Two
Overall Width: 12"Overall Depth: 18"
Item: Wardrobe LockerLocker Door Type: Louvered
Includes: Hat ShelfLocker Configuration: (1) Wide, (2) Openings
Handle Type: Recessed SteelOpening Width: 9"
Color: TanOpening Depth: 17"
Opening Height: 33-3/4"Legs: Included
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (2) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 17 In., Opening Height 33-3/4 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf

Product Reviews

Save 15% when you sign up for Z-mail.