Unassembled Locker, W 15, D 18, H 78, Tan

VALUE BRAND| Zoro #: G2373576| Mfr #: 2HFJ3

$156.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373576 Mfr #: 2HFJ3
Overall Height: 78"Finish: Powder Coated
Material: Cold Rolled SteelAssembled/Unassembled: Unassembled
Hooks per Opening: 2 One ProngItem: Wardrobe Locker
Locker Door Type: LouveredIncludes: Hat Shelf and Coat Rod
Locker Configuration: (1) Wide, (1) OpeningHandle Type: Recessed Steel
Opening Width: 12"Color: Tan
Opening Depth: 17"Opening Height: 68-1/2"
Legs: IncludedTier: One
Overall Width: 15"Overall Depth: 18"
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (1) Wide, (1) Opening, One Tier, Hooks per Opening 2 One Prong, Opening Width 12 In., Opening Depth 17 In., Opening Height 68-1/2 In., Overall Width 15 In., Overall Depth 18 In., Overall Height 78 In., Color Tan, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf and Coat Rod

Product Reviews

Save 15%. Sign up for Z-mail.