Unassembled Locker, W 36, D 12, H 78, Gray

VALUE BRAND| Zoro #: G1943584| Mfr #: 2HFJ8

$469.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1943584 Mfr #: 2HFJ8
Overall Height: 78"Finish: Powder Coated
Material: Cold Rolled SteelAssembled/Unassembled: Unassembled
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksItem: Wardrobe Locker
Locker Door Type: LouveredIncludes: Hat Shelf
Locker Configuration: (3) Wide, (6) OpeningsHandle Type: Recessed Steel
Opening Width: 9"Color: Gray
Opening Depth: 11"Opening Height: 33-3/4"
Legs: IncludedTier: Two
Overall Width: 36"Overall Depth: 12"
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (6) Openings, Two Tier, Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks, Opening Width 9 In., Opening Depth 11 In., Opening Height 33-3/4 In., Overall Width 36 In., Overall Depth 12 In., Overall Height 78 In., Color Gray, Material Cold Rolled Steel, Powder Coat Finish, Legs Included, Handle Type Recessed Steel

Product Reviews

Save 15%. Sign up for Z-mail.