LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Unassembled Locker, W 36, D 12, H 78, Tan

VALUE BRAND| Zoro #: G0445681| Mfr #: 2HFJ9

$447.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445681 Mfr #: 2HFJ9
Finish: Powder CoatedAssembled/Unassembled: Unassembled
Material: Cold rolled steelOverall Height: 78"
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksOverall Width: 36"
Overall Depth: 12"Item: Wardrobe Locker
Locker Door Type: LouveredIncludes: Hat shelf
Locker Configuration: (3) Wide, (6) OpeningsHandle Type: Recessed Steel
Opening Width: 9"Color: Tan
Opening Depth: 11"Opening Height: 33-3/4"
Legs: IncludedTier: Two
Country of Origin (subject to change): China

Product Description

Wardrobe Locker,Locker Door Type Louvered,Assembled/Unassembled Unassembled,Locker Configuration (3) Wide, (6) Openings,Two Tier,Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks,Opening Width 9 In.,Opening Depth 11 In.,Opening Height 33-3/4 In.,Overall Width 36 In.,Overall Depth 12 In.,Overall Height 78 In.,Color Tan,Material Cold Rolled Steel,Powder Coat Finish,Legs Included,Handle Type Recessed Steel

Product Reviews

Save 15%. Sign up for Z-mail.