Unassembled Locker, W 36, D 18, H 78, Gray

VALUE BRAND| Zoro #: G1753787| Mfr #: 2HFK3

$480.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753787 Mfr #: 2HFK3
Overall Height: 78"Finish: Powder Coated
Material: Cold Rolled SteelAssembled/Unassembled: Unassembled
Hooks per Opening: 2 Two Prong Ceiling Hook and 3 One Prong HooksItem: Wardrobe Locker
Locker Door Type: LouveredIncludes: Hat Shelf
Locker Configuration: (3) Wide, (6) OpeningsHandle Type: Recessed Steel
Opening Width: 9"Color: Gray
Opening Depth: 17"Opening Height: 33-3/4"
Legs: IncludedTier: Two
Overall Width: 36"Overall Depth: 18"
Country of Origin (subject to change): China

Product Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide, (6) Openings, Two Tier, Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks, Opening Width 9 In., Opening Depth 17 In., Opening Height 33-3/4 In., Overall Width 36 In., Overall Depth 18 In., Overall Height 78 In., Color Gray, Material Cold Rolled Steel, Powder Coated Finish, Legs Included, Handle Type Recessed Steel, Includes Hat Shelf

Product Reviews

Save 15%. Sign up for Z-mail.