Unassembled Utility Cart, 34 L, 1000 lb.

VALUE BRAND| Zoro #: G0845555| Mfr #: SC1800

$122.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845555 Mfr #: SC1800
Assembled/Unassembled: UnassembledCaster Dia.: 5"
Capacity per Shelf: 500 lb.Adjustable Increments: 6"
Distance Between Shelves: 24"Color: Gray
Includes: Formed Steel HandleFinish: Powder Coated
Material: steelCaster Type: (2) Rigid, (2) Swivel
Caster Material: PolypropyleneCart Shelf Style: Lipped
Load Capacity: 1000 lb.Handle Height: 36"
Non-Marking: NoHandle Included: Yes
Top Shelf Height: 36"Lip Height: 2"
Gauge: 16Electrical Included: No
Number of Shelves: 2Caster Width: 1-1/4"
Shelf Length: 30"Shelf Width: 18"
Overall Width: 18"Overall Length: 34"
Country of Origin (subject to change): United States

Product Description

Utility Cart, Load Capacity 1000 lb., Steel Material, 16 Gauge, Powder Coated Finish, Gray Color, Overall Length 34 In., Overall Width 18 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Capacity per Shelf 500 lb., Distance Between Shelves 24 In., Shelf Length 30 In., Shelf Width 18 In., Lip Height 2 In., Handle Included Yes, Adjustable Increments 6 In., Includes Formed Steel Handle, Handle Height 36 In.

Product Reviews

Save 15%. Sign up for Z-mail.