KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unassembled Utility Cart, 38-3/4 L, 500 lb

VALUE BRAND| Zoro #: G1784991| Mfr #: SC2024

$112.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 24"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784991 Mfr #: SC2024
Load Capacity: 500 lb.Overall Width: 24"
Color: GrayCapacity per Shelf: 250 lb.
Non-Marking: NoCart Shelf Style: Lipped
Caster Dia.: 5"Caster Width: 1-1/4"
Caster Type: (2) Rigid, (2) SwivelElectrical Included: No
Item: Flat Handle Deep Shelf Utility CartLip Height: 3-1/2"
Handle Included: YesDistance Between Shelves: 20"
Includes: Formed Steel Tubular HandleOverall Length: 38-3/4"
Number of Shelves: 2Finish: Powder Coated
Shelf Width: 24"Handle Height: 32"
Shelf Length: 36"Utility Cart Item: Flat Handle Deep Shelf Utility Cart
Gauge: 20Top Shelf Height: 32"
Assembled/Unassembled: UnassembledCaster Material: Polypropylene
Adjustable Increments: 8-1/4"Material: steel
Country of Origin (subject to change): United States

Description

Deep Shelf Utility Cart, Load Capacity 500 lb., Steel Material, 20 Gauge, Powder Coated Finish, Gray Color, Overall Length 38-3/4 In., Overall Width 24 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Capacity per Shelf 250 lb., Distance Between Shelves 20 In., Shelf Length 36 In., Shelf Width 24 In., Lip Height 3-1/2 In., Handle Included Yes, Adjustable Increments 8-1/4 In.

Reviews