KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unassembled Utility Cart, 40 L, 1000 lb.

VALUE BRAND| Zoro #: G1857956| Mfr #: SC1801

$172.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1000 lb.
Overall Width: 24"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857956 Mfr #: SC1801
Load Capacity: 1000 lb.Overall Width: 24"
Color: GrayCapacity per Shelf: 500 lb.
Non-Marking: NoCart Shelf Style: Lipped
Caster Dia.: 5"Caster Width: 1-1/4"
Caster Type: (2) Rigid, (2) SwivelElectrical Included: No
Item: Flat Handle Utility CartLip Height: 2"
Handle Included: YesDistance Between Shelves: 24"
Includes: Formed Steel HandleOverall Length: 40"
Number of Shelves: 2Finish: Powder Coated
Shelf Width: 24"Handle Height: 36"
Shelf Length: 36"Utility Cart Item: Flat Handle Utility Cart
Gauge: 16Top Shelf Height: 36"
Assembled/Unassembled: UnassembledCaster Material: Polypropylene
Adjustable Increments: 6"Material: steel
Country of Origin (subject to change): United States

Description

Utility Cart, Load Capacity 1000 lb., Steel Material, 16 Gauge, Powder Coated Finish, Gray Color, Overall Length 40 In., Overall Width 24 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Capacity per Shelf 500 lb., Distance Between Shelves 24 In., Shelf Length 36 In., Shelf Width 24 In., Lip Height 2 In., Handle Included Yes, Adjustable Increments 6 In., Includes Formed Steel Handle, Handle Height 36 In.

Reviews