KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Unassembled Utility Cart, Steel, 800 lb.

VALUE BRAND| Zoro #: G1596402| Mfr #: SC5000

$129.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 800 lb.
Overall Width: 16"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596402 Mfr #: SC5000
Load Capacity: 800 lb.Overall Width: 16"
Color: GrayCapacity per Shelf: 400 lb.
Non-Marking: NoCart Shelf Style: Lipped
Caster Dia.: 5"Caster Width: 1-1/4"
Caster Type: (2) Rigid, (2) SwivelElectrical Included: No
Item: Flat Handle Deep Shelf Utility CartLip Height: 3"
Handle Included: YesDistance Between Shelves: 20"
Includes: Formed Steel Tubular HandleMaterial: steel
Overall Length: 32-3/4"Number of Shelves: 2
Finish: Powder CoatedShelf Width: 16"
Handle Height: 32"Shelf Length: 30"
Utility Cart Item: Flat Handle Deep Shelf Utility CartGauge: 18
Top Shelf Height: 32"Assembled/Unassembled: Unassembled
Caster Material: PolypropyleneAdjustable Increments: 8-1/4"
Country of Origin (subject to change): United States

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 800 lb., Steel Material, 18 Gauge, Powder Coated Finish, Gray Color, Overall Length 32-3/4 In., Overall Width 16 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Capacity per Shelf 400 lb., Distance Between Shelves 20 In., Shelf Length 30 In., Shelf Width 16 In., Lip Height 3 In., Handle Included Yes, Adjustable Increments 8-1/4 In.

Reviews