Underbody Truck Box, 24 in. W, 16 in. D

VALUE BRAND| Zoro #: G1081333| Mfr #: 1703300

$223.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1081333 Mfr #: 1703300
Lid Type: Non-AdjustableMounting Style: Bolt-On
Lid Hinge: YesItem: Underbody Truck Box
Weather Resistant: YesLocking System: Keyed
Overall Height: 14"Lid Style: Double
Cover Material: SteelBody Material: Steel
Overall Depth: 16"Gauge: 14
Color: BlackStorage Capacity: 2.9 cu. ft.
Latch Mechanism: T-HandleOverall Width: 24"
Country of Origin (subject to change): United States

Product Description

Underbody Truck Box, Black, Double, Overall Width 24 In., Overall Depth 16 In., Overall Height 14 In., Storage Capacity 2.9 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Lid Hinge Yes, Weather Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.