Underbody Truck Box, 24 in. W, 18 in. D

VALUE BRAND| Zoro #: G2198944| Mfr #: 1702700

$259.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198944 Mfr #: 1702700
Lid Type: Non-AdjustableMounting Style: Bolt-on
Lid Hinge: YesItem: Underbody Truck Box
Weather Resistant: YesLocking System: Keyed
Includes: Stainless Steel Continuous HingeFeatures: Recessed/Beveled Door, Replaceable Doors, Reinforced Door Backbone
Storage Capacity: 4.5 cu. ft.Latch Mechanism: T-Handle
Overall Width: 24"Overall Height: 18"
Lid Style: SingleCover Material: Stainless Steel
Body Material: SteelOverall Depth: 18"
Gauge: 14Color: Black/Silver
Country of Origin (subject to change): United States

Product Description

Underbody Truck Box, Black/Silver, Single, Overall Width 24 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 4.5 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Stainless Steel Continuous Hinge, Body Material Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable, Features Recessed/Beveled Door, Replaceable Doors, Reinforced Door Backbone, Lid Hinge Yes, Weather Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.