KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, 36 in. W, 16 in. D

VALUE BRAND| Zoro #: G1642873| Mfr #: 1703305

$304.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 36"
Cover Material: Stainless Steel
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642873 Mfr #: 1703305
Overall Width: 36"Cover Material: Stainless Steel
Body Material: Stainless steelLid Hinge: Yes
Lid Type: Non-AdjustableOverall Depth: 16"
Lid Style: SingleWeather Resistant: Yes
Item: Underbody Truck BoxMounting Style: Bolt-on
Overall Height: 14"Latch Mechanism: T-Handle
Color: BlackStorage Capacity: 5.7 cu. ft.
Gauge: 14Locking System: Keyed
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Black, Single, Overall Width 36 In., Overall Depth 16 In., Overall Height 14 In., Storage Capacity 5.7 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Body Material Stainless Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable, Lid Hinge Yes, Weather Resistant Yes

Reviews