Underbody Truck Box, 36in W, 18 in D, 12 ga

VALUE BRAND| Zoro #: G0873923| Mfr #: 1705205

$440.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873923 Mfr #: 1705205
Lid Type: Non-AdjustableMounting Style: Bolt-On
Lid Hinge: YesItem: Underbody Truck Box
Weather Resistant: YesLocking System: Keyed
Includes: Reinforced Door BackboneFeatures: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
Gauge: 12Storage Capacity: 6.7 cu. ft.
Color: SilverLatch Mechanism: T-Handle
Overall Width: 36"Overall Height: 18"
Lid Style: DoubleCover Material: Diamond Tread Aluminum
Body Material: Diamond Tread AluminumOverall Depth: 18"
Country of Origin (subject to change): United States

Product Description

Underbody Truck Box, Silver, Double, Overall Width 36 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 6.7 cu. ft., 12 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Reinforced Door Backbone, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable, Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors

Product Reviews

Save 15%. Sign up for Z-mail.