WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Underbody Truck Box, 48 in. W, 18 in. D

VALUE BRAND| Zoro #: G2441162| Mfr #: 1702710

$360.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Black
Features: Recessed/Beveled Door, Replaceable Doors, Reinforced Door Backbone
Gauge: 14
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2441162 Mfr #: 1702710
Color: BlackFeatures: Recessed/Beveled Door, Replaceable Doors, Reinforced Door Backbone
Gauge: 14Includes: Stainless Steel Continuous Hinge
Item: Underbody Truck BoxOverall Depth: 18"
Body Material: Stainless steelCover Material: Stainless Steel
Lid Style: DoubleMounting Style: Bolt-on
Overall Height: 18"Overall Width: 48"
Locking System: KeyedLatch Mechanism: T-Handle
Lid Hinge: YesLid Type: Non-Adjustable
Storage Capacity: 9.0 cu. ft.Weather Resistant: Yes
Country of Origin (subject to change): United States

Product Description

Underbody Truck Box, Black, Double, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 9.0 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Stainless Steel Continuous Hinge, Body Material Stainless Steel, Cover Material Stainless Steel, Lid Type Non-Adjustable, Features Recessed/Beveled Door, Replaceable Doors, Reinforced Door Backbone, Lid Hinge Yes, Weather Resistant Yes

Product Reviews