KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underbody Truck Box, 48 in. W, 18 in. D

VALUE BRAND| Zoro #: G1623763| Mfr #: 1705210

$507.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 48"
Includes: Barn-Door Style Doors Swing Outward, 3-Point Locking Stainless Steel Folding T-Handle
Cover Material: Diamond Tread Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623763 Mfr #: 1705210
Overall Width: 48"Includes: Barn-Door Style Doors Swing Outward, 3-Point Locking Stainless Steel Folding T-Handle
Cover Material: Diamond Tread AluminumBody Material: Diamond Tread Aluminum
Lid Hinge: YesLid Type: Non-Adjustable
Overall Depth: 18"Lid Style: Double
Weather Resistant: YesItem: Underbody Truck Box
Features: Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable DoorsMounting Style: Bolt-on
Overall Height: 18"Latch Mechanism: T-Handle with 3 pt. Locking
Color: SilverStorage Capacity: 9.0 cu. ft.
Gauge: 12Locking System: Keyed
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Silver, Double, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 9.0 cu. ft., 12 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle with 3 pt. Locking, Includes Barn-Door Style Doors Swing Outward, 3-Point Locking Stainless Steel Folding T-Handle, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable

Reviews