KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UNDERPAD DISPOSABLE POLYMR DLUX 23X36PK5

VALUE BRAND| Zoro #: G0556701| Mfr #: MSC282060LB

$3.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polymer/Polypropylene
Item: Disposable Underpads
Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556701 Mfr #: MSC282060LB
Material: Polymer/PolypropyleneItem: Disposable Underpads
Color: White/BlueCountry of Origin (subject to change): United States

Description

Disposable Underpads, White/Blue, Material Polymer/Polypropylene, Package Quantity 5

Reviews