JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1-1/2" FNPT Black Malleable Iron Union

VALUE BRAND| Zoro #: G1129414| Mfr #: 1LCA9

$35.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129414 Mfr #: 1LCA9
Saturated Steam Pressure: 300 psiMax. Pressure: 600 psi@150 Degrees F
Fitting Schedule/Class: Class 300Fitting Connection Type: FNPT
Item: UnionStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved
Basic Fitting Shape: UnionTemp. Range: -20 Degrees to 450 Degrees F
Pipe Fitting Material: Malleable IronSpecific Fitting Shape: Union
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/2"
Country of Origin (subject to change): China

Product Description

The reliable union from Value Brand can be used for water and gas lines. This union black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 600 psi@150 Degrees F. It fits a pipe size of 1-1/2".

Product Reviews

Save 15%. Sign up for Z-mail.