Union, 1-1/2 In., NPT

VALUE BRAND| Zoro #: G1990861| Mfr #: 1MND4

$31.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Union
Pipe Size (Fittings): 1-1/2"

Technical Specifications

Zoro #: G1990861 Mfr #: 1MND4
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Union
Pipe Size (Fittings): 1-1/2"Max. Pressure: 3000 psi@72 Degrees F
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Union
Item: UnionCountry of Origin (subject to change): Taiwan

Product Description

Union, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews