1-1/4" FNPT Black Malleable Iron Union

VALUE BRAND| Zoro #: G1525806| Mfr #: 1LCA8

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525806 Mfr #: 1LCA8
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM ApprovedMax. Pressure: 600 psi@150 Degrees F
Fitting Schedule/Class: Class 300Fitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: UnionItem: Union
Temp. Range: -20 Degrees to 450 Degrees FSpecific Fitting Shape: Union
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 1-1/4"
Country of Origin (subject to change): China

Product Description

When you need a strong pipe fitting, this union from Value Brand is the right choice. This union black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 600 psi@150 Degrees F. It fits a pipe size of 1-1/4".

Product Reviews

Save 15%. Sign up for Z-mail.