1-1/4" Socket Weld Black Forged Steel Union

VALUE BRAND| Zoro #: G1760491| Mfr #: 1MNU7

$30.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760491 Mfr #: 1MNU7
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Union
Item: UnionSpecific Fitting Shape: Union
Pipe Fitting Material: Black Forged SteelFitting Connection Type: Socket Weld
Pipe Size (Fittings): 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Union, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews