1" FNPT Black Forged Steel Union

VALUE BRAND| Zoro #: G0848337| Mfr #: 1MND2

$16.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Item: Union
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848337 Mfr #: 1MND2
Pipe Size (Fittings): 1"Item: Union
Fitting Connection Type: FNPTSpecific Fitting Shape: Union
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Union
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Union, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews