1" Socket Weld Black Forged Steel Union

VALUE BRAND| Zoro #: G1274497| Mfr #: 1MNU6

$16.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274497 Mfr #: 1MNU6
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket WeldPipe Size (Fittings): 1"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Union
Item: UnionBasic Fitting Material: Metal
Specific Fitting Shape: UnionCountry of Origin (subject to change): Taiwan

Description

Union, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews