1/2" FNPT SS Union

VALUE BRAND| Zoro #: G0812865| Mfr #: 1LUE9

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Unions
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812865 Mfr #: 1LUE9
Fittings Sub-Category: UnionsStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psiFitting Connection Type: FNPT
Basic Fitting Shape: UnionPipe Size (Fittings): 1/2"
Max. Steam Pressure: 150 psiPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: UnionBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Union, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews