20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2" Socket Weld Black Forged Steel Union

VALUE BRAND| Zoro #: G1922304| Mfr #: 1MNU4

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922304 Mfr #: 1MNU4
Max. Pressure: 3000 psi@72 Degrees FStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: UnionBasic Fitting Shape: Union
Item: UnionPipe Fitting Material: Black Forged Steel
Basic Fitting Material: MetalFitting Connection Type: Socket Weld
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): Taiwan

Product Description

Union, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F