BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" FNPT Black Malleable Iron Union

VALUE BRAND| Zoro #: G2129023| Mfr #: 1LCA3

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129023 Mfr #: 1LCA3
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 1/4"
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Specific Fitting Shape: UnionMax. Pressure: 600 psi@150 Degrees F
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 450 Degrees F
Item: UnionSaturated Steam Pressure: 300 psi
Country of Origin (subject to change): China

Description

Union, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved, Max. Pressure 600 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 450 Degrees F

Reviews