Union, 1/8 In., FNPT

VALUE BRAND| Zoro #: G1357641| Mfr #: 5P588

$4.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 1/8"
Basic Fitting Shape: Union

Technical Specifications

Zoro #: G1357641 Mfr #: 5P588
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 1/8"
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Specific Fitting Shape: UnionMax. Pressure: 300 psi@150 Degrees F
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 366 Degrees F
Item: UnionSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): China

Product Description

Union, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews