1/8" Socket Weld Black Forged Steel Union

VALUE BRAND| Zoro #: G1969511| Mfr #: 1MNU1

$10.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969511 Mfr #: 1MNU1
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Material: Metal
Max. Pressure: 3000 psi@72 Degrees FSpecific Fitting Shape: Union
Basic Fitting Shape: UnionPipe Fitting Material: Black Forged Steel
Item: UnionFitting Connection Type: Socket Weld
Pipe Size (Fittings): 1/8"Country of Origin (subject to change): Taiwan

Product Description

Rely on this union from Value Brand to keep your water or gas lines together. This Socket Weld union has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1/8".

Product Reviews