KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" FNPT SS Threaded Union

VALUE BRAND| Zoro #: G0859266| Mfr #: 2TY24

$4.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Fitting Connection Type: FNPT
Specific Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859266 Mfr #: 2TY24
Pipe Size (Fittings): 1/8"Fitting Connection Type: FNPT
Specific Fitting Shape: UnionMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Union
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: UnionFittings Sub-Category: Unions
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Union, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews