Zoro Select
Black Forged Steel Union Class 3000
Mfr # 1MNV1
Zoro # G0459995
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2"
Explore More Products
- ZORO SELECT Socket Weld Black Forged Steel Union 1MNV2
- ZORO SELECT Black Forged Steel Union Class 3000 1MNU5
- ZORO SELECT Black Forged Steel Union Class 3000 1MNU8
- ZORO SELECT Wye, Cast Iron, 4 x 4 x 3 in, Socket 221322
- ZORO SELECT 1/2" x 1/4" Malleable Iron Reducer 1XKR9
- ZORO SELECT 1/2" Black Forged Steel Union 1MNU4
- ZORO SELECT Combo Wye, Cast Iron, 5 x 5 x 2 in, Socket ZFBSVFCOM52
- ZORO SELECT Black Nipple, Welded, 1/4x3 1/2 793MT1
- ZORO SELECT 45 Double Wye, Cast Iron, 4", Socket, Green ZFBSVFDBC40
- ANVIL Malleable Iron Reducing Tee Class 150 0310049200
- LEGEND VALVE 3/4" X 1/2" BLACK RED. TEE 350-208C
- Zoro Select Fittings