KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Black Malleable Iron Union

VALUE BRAND| Zoro #: G2205427| Mfr #: 1LCB1

$48.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205427 Mfr #: 1LCB1
Pipe Size (Fittings): 2"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved
Fitting Connection Type: FNPTSpecific Fitting Shape: Union
Max. Pressure: 600 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 450 Degrees FItem: Union
Saturated Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Country of Origin (subject to change): China

Description

Union, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM Approved, Max. Pressure 600 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 450 Degrees F

Reviews