3/4" FNPT Black Malleable Iron Union

VALUE BRAND| Zoro #: G2167733| Mfr #: 1LCA6

$14.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167733 Mfr #: 1LCA6
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, ASME B16.39, UL Listed, FM ApprovedMax. Pressure: 600 psi@150 Degrees F
Fitting Schedule/Class: Class 300Fitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: UnionItem: Union
Temp. Range: -20 Degrees to 450 Degrees FSpecific Fitting Shape: Union
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 3/4"
Country of Origin (subject to change): China

Product Description

Gas and water lines will stay strong when you use this union from Value Brand. This union black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 600 psi@150 Degrees F. It fits a pipe size of 3/4".

Product Reviews

Save 15%. Sign up for Z-mail.