3/4" FNPT Black Forged Steel Union

VALUE BRAND| Zoro #: G0982247| Mfr #: 1MND1

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Union
Pipe Size (Fittings): 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982247 Mfr #: 1MND1
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Union
Pipe Size (Fittings): 3/4"Max. Pressure: 3000 psi@72 Degrees F
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Union
Item: UnionCountry of Origin (subject to change): Taiwan

Description

Union, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews