KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Galvanized Union

VALUE BRAND| Zoro #: G0802925| Mfr #: 1MPJ7

$15.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Item: Union
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802925 Mfr #: 1MPJ7
Pipe Size (Fittings): 3/8"Item: Union
Fitting Connection Type: FNPTSpecific Fitting Shape: Union
Max. Pressure: 3000 psi @ 72 Degrees FPipe Fitting Material: Galvanized Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Union
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Union, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews