BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1" FNPT Chrome Plated Brass Union

VALUE BRAND| Zoro #: G2117805| Mfr #: 81104-16

$92.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Pipe Size (Fittings): 1"
Basic Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117805 Mfr #: 81104-16
Fitting Schedule/Class: Class 125Pipe Size (Fittings): 1"
Basic Fitting Shape: UnionBasic Fitting Material: Metal
Specific Fitting Shape: UnionMax. Pressure: 125 psi
Fitting Connection Type: FNPTStandards: ANSI B 16.24, ANSI B 16.15
Temp. Range: 65 Degrees to 250 Degrees FPipe Fitting Material: Chrome Plated Brass
Item: UnionCountry of Origin (subject to change): United States

Description

Union, Pipe Size 1 In, Connection FNPT, Material of Construction Chrome Plated Brass, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews