KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Chrome Plated Brass Union

VALUE BRAND| Zoro #: G1864502| Mfr #: 81104-12

$70.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Fitting Connection Type: FNPT
Specific Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864502 Mfr #: 81104-12
Pipe Size (Fittings): 3/4"Fitting Connection Type: FNPT
Specific Fitting Shape: UnionMax. Pressure: 125 psi
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Shape: Union
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: 65 Degrees to 250 Degrees FItem: Union
Standards: ANSI B 16.24, ANSI B 16.15Country of Origin (subject to change): United States

Description

Union, Pipe Size 3/4 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 3/4-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews