KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT Red Brass Union

VALUE BRAND| Zoro #: G0410882| Mfr #: 1VFL8

$134.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Fitting Connection Type: FNPT
Specific Fitting Shape: Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410882 Mfr #: 1VFL8
Pipe Size (Fittings): 3"Fitting Connection Type: FNPT
Specific Fitting Shape: UnionMax. Pressure: 125 psi
Pipe Fitting Material: Red BrassBasic Fitting Shape: Union
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Temp. Range: -20 Degrees to 400 Degrees FItem: Union
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1, A-A-59617Country of Origin (subject to change): China

Description

Union, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, A-A-59617, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews