Universal Thermostat Guard, Off-White, Plastic

VALUE BRAND| Zoro #: G2011581| Mfr #: 2E999

$16.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermostat Guard Base Color: Off-White
Probe Resistance: No
Includes: Box, Solid and Ring Base, Mounting Hardware, (2) Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011581 Mfr #: 2E999
Thermostat Guard Base Color: Off-WhiteProbe Resistance: No
Includes: Box, Solid and Ring Base, Mounting Hardware, (2) KeysOutside Width: 5-11/16"
Thermostat Guard Cover Color: ClearOutside Height: 8-1/2"
Material: PlasticInside Width: 4-11/16"
Item: Universal Thermostat GuardFor Use With: New or Existing Thermostat Applications
Inside Height: 7-1/2"Thermostat Guard Ring Color: Off-White
Inside Depth: 2-1/8"Outside Depth: 2-1/2"
Country of Origin (subject to change): China

Description

Universal Thermostat Guard, Thermostat Guard Base Color Off-White, Thermostat Guard Ring Color Off-White, Thermostat Guard Cover Color Clear, Probe Resistance No, Plastic, Inside Depth 2-1/8 In., Inside Height 7-1/2 In., Inside Width 4-11/16 In., Outside Depth 2-1/2 In., Outside Height 8-1/2 In., Outside Width 5-11/16 In., For Use With New or Existing Thermostat Applications, Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews