Universal Thermostat Guard, Stainless Steel

VALUE BRAND |Zoro #: G1613516|Mfr #: 2EWE7

$57.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613516 Mfr #: 2EWE7
Item: Universal Thermostat GuardFor Use With: New or Existing Thermostat Applications
Probe Resistance: NoIncludes: Box, Solid and Ring Base, Mounting Hardware, (2) Keys
Material: Stainless SteelColor: Silver
Inside Depth: 3"Outside Depth: 3-5/16"
Outside Height: 9-3/16"Outside Width: 7-1/4"
Inside Height: 8-5/8"Inside Width: 6-3/4"
Country of Origin (subject to change): China

Product Description

Thermostat Guard, Universal, Inside Height 8 5/8 In, Inside Depth 3 In, Inside Width 6 3/4 In, Outside Depth 3 5/16 In, Outside Height 9 3/16 In, Outside Width 7 1/4 In, Hinged, 304SS, Polished Stainless Steel Cover, Base, and Ring, Horizontal or Vertical Mount, Includes Box, Solid and Ring Base, Mounting Hardware, 2 Keys

Product Reviews

Save 15% when you sign up for Z-mail.