20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

70" x 7" x 36 Divider Screen Urinal Partition, 304 Stainless Steel

VALUE BRAND| Zoro #: G2356042| Mfr #: 7A0A5

$667.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356042 Mfr #: 7A0A5
Includes: Mounting HardwareColor/Finish: Stainless Steel/#4 Satin
Fastener Type: Theft ResistantMaterial of Construction: 304 Stainless Steel
Item: Urinal PartitionHeight: 70"
Mounting Type: Floor AnchoredColor: Satin
Type: Divider ScreenDepth: 36"
Width: 7"Item: Urinal Partition
Type: Divider ScreenMaterial of Construction: 304 Stainless Steel
Width: 7"Height: 70"
Depth: 36"Color/Finish: Stainless Steel/#4 Satin
Color: SatinMounting Type: Floor Anchored
Country of Origin (subject to change): Multiple

Product Description

Urinal Partition, Divider Screen, Material of Construction 304 Stainless Steel, Overall Height 70 In., Overall Length 36 In., Color/Finish Stainless Steel/#4 Satin, Fastener Type Theft Resistant, Mounting Type Floor Anchored, Includes Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.