KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

USB 2.0 Cable, 2-1/2 ft.L, Black

VALUE BRAND| Zoro #: G1963911| Mfr #: 5620

$1.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: USB Cable
Cable Length: 2 ft. 6"
For Use With: Ext Hard Drives
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963911 Mfr #: 5620
Item: USB CableCable Length: 2 ft. 6"
For Use With: Ext Hard DrivesColor: Black
USB Specification: 2.0Connector Type: A Male to A Mini Male
Features: Gold PlatedStandards: UL/CSA
Country of Origin (subject to change): Multiple

Description

USB Cable, USB Specification 2.0, 2 ft. 6 In., Color Black, Connector Type A Male to A Mini Male, Gold Plated, For Use With Ext Hard Drives, UL/CSA Standards

Reviews