KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

USB 2.0 Cable, 3 ft.L, Black

VALUE BRAND| Zoro #: G1273991| Mfr #: 5452

$2.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: USB Cable
Cable Length: 3 ft.
For Use With: MP3, PDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273991 Mfr #: 5452
Item: USB CableCable Length: 3 ft.
For Use With: MP3, PDAColor: Black
USB Specification: 2.0Connector Type: A Male to 4 Pin B Mini Male
Features: Gold Plated, Ferrite CoreStandards: UL/CSA
Country of Origin (subject to change): Multiple

Description

USB Cable, USB Specification 2.0, 3 ft., Color Black, Connector Type A Male to 4 Pin B Mini Male, Gold Plated, Ferrite Core, For Use With MP3, PDA, UL/CSA Standards

Reviews